Zoro Homepage

Parsons 5 Light Semi Flush Mount, Matte Black, Olde Brass & Opal

  • Mfr # 477-5SF-MB-OBR

  • Zoro # G705841370


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Parsons
Finish
Matte Black + Olde Brass
Glass Color
Opal
Standards
CUL/cETLu
Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-5SF-MB-OBR
Zoro #
G705841370
UPC #
685659148428
Country of Origin
China

Dimensions

Width
27 in
Length
27 in
Height
14 in
Canopy Dimensions
6 in x 6 in

Details

Fixture Series
Parsons
Item
Semi Flush Mount
Finish
Matte Black + Olde Brass
Glass Color
Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
5
Shade Finish
Opal
Bulb Wattage
60 W
Shade Material
Glass
Frame Material
Steel
Dimmable
Yes
Bulb Base
Candelabra
Rated Location
Damp
Frame Finish
Matte Black and Olde Brass

Description

Give your home a spectacular new look with the rich tones of this five-light semi-flush mount light. It features a matte black and olde brass finish and opal shades that deliver the warm glow you want. It will add a touch of ambient brilliance to any space in the home, from bathroom and bedroom to dining room and kitchen to living room and game room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.