Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parsons 5 Light Vanity, Matte Black, Olde Brass & Opal

  • Mfr # 477-5V-MB-OBR

  • Zoro # G005834867


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Height
7.75"
Length
10.5"
Housing Finish
Matte Black + Olde Brass
Number of Lights
5
Style
Modern, Transitional, Mid-century, Retro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477-5V-MB-OBR
Zoro #
G005834867
UPC #
685659148282
Country of Origin
China

Dimensions

Height
7.75"
Length
10.5"
Width
42.25"
Canopy Dimensions
41 in x 5 in

Details

Item
Vanity
Housing Finish
Matte Black + Olde Brass
Number of Lights
5
Style
Modern, Transitional, Mid-century, Retro
Shade Material
Glass
Standards
CUL/cETLu
Series
Parsons
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60
Bulb Base
Candelabra
Rated Location
Damp
Shade Finish
Opal

Description

Reinvent the look and feel of your home with this gorgeous five-light vanity. It's crafted with a matte black and olde brass finish and opal shades for a soft warm radiance. Its mix of modern panache and old school lines will be a perfect fit for a master bathroom or powder room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.