Zoro Homepage

Peak 5 Light Vanity, Bronze & Clear Outside with Matte Opal Inside

  • Mfr # 1920-5V-BRZ-LED

  • Zoro # G405834672


product price: $536.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
4"
Width
39.63"
Housing Finish
Bronze
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920-5V-BRZ-LED
Zoro #
G405834672
UPC #
685659070811
Country of Origin
China

Dimensions

Height
8"
Length
4"
Width
39.63"
Canopy Dimensions
8.68 in x 4.57 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
5
Style
contemporary; eclectic; transitional; fusion
Shade Material
Glass
Color Temp.
3000K
Lamp Included
Yes
Lamp Watts
8
Dimmable
Yes
Series
Peak
Housing Material
Steel
Standards
CUL/cETLu
Source Lumens
3000
Delivered Lumens
2400
Bulb Base
LED-Integrated
Shade Finish
Clear Outside; Matte Opal Inside
Color Rendering Index
Greater than 90
Rated Location
Damp

Description

With a new twist on a contemporary design, the Peak family reveals rectangular Matte Opal shades locked into bold geometric cups. Featuring the latest in dimmable, LED technology, these fixtures maximize output while also being energy efficient. Finished in Bronze, Chrome, or Brushed Nickel, the Peak family of fixtures will suit any modern decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.