Zoro Homepage

Pearson 1 Light Pendant, Brushed Nickel And Clear Seedy

  • Mfr # 817-9BN

  • Zoro # G105841154


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
9.5"
Width
9.5"
Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817-9BN
Zoro #
G105841154
UPC #
685659168860
Country of Origin
China

Dimensions

Height
13"
Length
9.5"
Width
9.5"
Cord/Wire Length
120 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Series
Pearson
Watts
100
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Medium
Rated Location
Damp
Shade Finish
Clear Seedy

Description

A one-light chandelier is sure to freshen up the allure of any dining room or kitchen area. The crisp and clean design features a dome shape seedy glass shade, steel construction and a brushed nickel finish. This fixture is sure to serve as the centerpiece for modern and farmhouse spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.