Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pearson 1 Light Pendant, Brushed Nickel & White Opal

  • Mfr # 818-12BN

  • Zoro # G905841385


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Height
16.5"
Length
12.25"
Width
12.25"
Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-12BN
Zoro #
G905841385
UPC #
685659169010
Country of Origin
China

Dimensions

Height
16.5"
Length
12.25"
Width
12.25"
Cord/Wire Length
120 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Standards
CUL/cETLu
Material
Steel
Series
Pearson
Dimmable
Yes
Watts
100
Bulb Base
Medium
Rated Location
Damp
Shade Finish
White Opal

Description

This one-light chandelier will bring modern farmhouse appeal to your dining room, kitchen island, or breakfast bar. It features a steel construction with a brushed nickel finish and a white opal glass shade to diffuse the light. The crisp and clean design of this chandelier makes it a focal point in your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.