Zoro Homepage

Pearson 1 Light Pendant, Matte Black & White Opal

  • Mfr # 818-9MB

  • Zoro # G105841307


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Height
13.5"
Length
9.75"
Width
9.75"
Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-9MB
Zoro #
G105841307
UPC #
685659168938
Country of Origin
China

Dimensions

Height
13.5"
Length
9.75"
Width
9.75"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
120 in

Details

Number of Lights
1
Style
Transitional, traditional, restoration, modern, farmhouse
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Dimmable
Yes
Watts
100
Series
Pearson
Standards
CUL/cETLu
Bulb Base
Medium
Rated Location
Damp
Shade Finish
White Opal

Description

This one-light chandelier will invite modern farmhouse appeal to your dining room, kitchen island, or breakfast bar. It features a steel construction with a matte black finish and a white opal glass shade to diffuse the light. The crisp and clean design of this chandelier makes it a focal point in your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.