Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Lights 1 Light Pendant, Bronze & Golden Mottle

  • Mfr # 100701BRZ-GM16

  • Zoro # G405840536


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
16"
Width
16"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BRZ-GM16
Zoro #
G405840536
UPC #
685659000504
Country of Origin
China

Dimensions

Height
12"
Length
16"
Width
16"
Chain Length
72 in
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Glass
Item
Pendant
Finish
Bronze
Watts
150
Dimmable
Yes
Series
Pendant Lights
Standards
CUL/cETLu
Material
Steel
Shade Finish
Golden Mottle
Rated Location
Dry
Bulb Base
Medium

Description

Traditional charm defines this pendant. The hardware is finished in oil rubbed bronze, and is paired beautifully with a gold mottle shade, for a warm and inviting glow. 36’’ of chain is supplied to ensure the perfect hanging height. This pendant will bring a traditional and inviting look to wherever it is hung.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.