Zoro Homepage

Pendant Lights 1 Light Pendant, Matte Black

  • Mfr # 100701MB-SMB

  • Zoro # G205840347


product price: $182.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
16"
Width
16"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701MB-SMB
Zoro #
G205840347
UPC #
685659042436
Country of Origin
China

Dimensions

Height
12"
Length
16"
Width
16"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Steel
Item
Pendant
Finish
Matte Black
Material
Steel
Dimmable
Yes
Watts
100
Standards
CUL/cETLu
Series
Pendant Lights
Bulb Base
Medium
Rated Location
Dry

Description

This matte black styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with a stepped matte black shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.