Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pendant Lights 1 Light Pendant, Matte Black & White Mottle

  • Mfr # 100701MB-WM16

  • Zoro # G805840549


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
16"
Width
16"
Number of Lights
1
Style
traditional; classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701MB-WM16
Zoro #
G805840549
UPC #
685659000740
Country of Origin
China

Dimensions

Height
12"
Length
16"
Width
16"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
1
Style
traditional; classical
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Watts
150
Series
Pendant Lights
Material
Steel
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Dry
Shade Finish
White Mottle
Bulb Base
Medium

Description

Classic styling defines this pendant. Finished in matte black, this fixture uses a warm glowing white mottle glass shade to create a traditional look. This fixture includes 36’’ of chain to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.