Zoro Homepage

Persis 2 Light Semi Flush Mount, Old Silver & Clear

  • Mfr # 3000SF-OS

  • Zoro # G205841146


product price: $216.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Persis
Finish
Old Silver
Glass Color
Clear
Number of Light Bulbs Required
2
Height
10-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000SF-OS
Zoro #
G205841146
UPC #
685659064681
Country of Origin
China

Dimensions

Height
10-3/4 in
Width
15 in
Length
15 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Persis
Item
Semi Flush Mount
Finish
Old Silver
Glass Color
Clear
Number of Light Bulbs Required
2
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base
Medium
Frame Finish
Old Silver
Frame Material
Steel
Bulb Wattage
60 W
Rated Location
Dry
Shade Finish
Clear
Shade Material
Glass

Description

Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.