Zoro Homepage

Persis 3 Light Island/Billiard, Old Silver

  • Mfr # 3000-3B-OS

  • Zoro # G705843183


product price: $314.00
/ea
Free Shipping & Returns

Key Features

Length
46"
Width
5.5"
Height
12"
Frame Material
Steel
Frame Finish
Old Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-3B-OS
Zoro #
G705843183
UPC #
685659064667
Country of Origin
China

Dimensions

Length
46"
Width
5.5"
Height
12"
Chain Length
9x12" + 3x6" + 3x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
46 in x 4-1/2 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Old Silver
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
UL Listed
CUL/cETLu
Series
Persis
Style
contemporary; urban; utilitarian
Rated Location
Dry

Description

Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.