Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peyton 2 Light Mini Pendant, Matte Black + Factory Bronze & Opal Etched

  • Mfr # 619MP-MB-FB

  • Zoro # G505840498


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Height
15"
Length
11.5"
Number of Lights
2
Style
Restoration
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619MP-MB-FB
Zoro #
G505840498
UPC #
685659136814
Country of Origin
China

Dimensions

Height
15"
Length
11.5"
Width
11.5"
Chain Length
72 in
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
2
Style
Restoration
Shade Material
Glass
Item
Mini Pendant
Finish
Matte Black + Factory Bronze
Standards
ETL/CETL Certified
Series
Peyton
Dimmable
Yes
Material
Steel
Watts
60
Shade Finish
Opal Etched
Bulb Base
Medium
Rated Location
Dry

Description

Vintage-inspired hues marry on the modern silhouette on this two-light mini pendant light. Constructed with matte black and factory brass, the soft shade radiates against light metallic brilliance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.