Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peyton 2 Light Pendant, Antique Nickel & Opal Etched

  • Mfr # 619P14-AN

  • Zoro # G005840516


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Height
18.75"
Length
14.75"
Number of Lights
2
Style
Restoration
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619P14-AN
Zoro #
G005840516
UPC #
685659136890
Country of Origin
China

Dimensions

Height
18.75"
Length
14.75"
Width
14.75"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
2
Style
Restoration
Shade Material
Glass
Item
Pendant
Finish
Antique Nickel
Watts
60
Material
Steel
Dimmable
Yes
Series
Peyton
Standards
ETL/CETL Certified
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Opal Etched

Description

Update an entry or living area with the charm and style of this globe pendant. Showing off a dome profile and antique nickel finish, this exceptional pendant features an opaque diffuser that creates the perfect illumination for everyday modern living.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.