Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peyton 2 Light Pendant, Matte Black + Factory Bronze & Opal Etched

  • Mfr # 619P14-MB-FB

  • Zoro # G605840428


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Height
18.75"
Length
14.75"
Number of Lights
2
Style
Restoration
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
619P14-MB-FB
Zoro #
G605840428
UPC #
685659136869
Country of Origin
China

Dimensions

Height
18.75"
Length
14.75"
Width
14.75"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Number of Lights
2
Style
Restoration
Shade Material
Glass
Item
Pendant
Finish
Matte Black + Factory Bronze
Material
Steel
Watts
60
Standards
ETL/CETL Certified
Series
Peyton
Dimmable
Yes
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Opal Etched

Description

Featuring a rounded silhouette, this two-light mini pendant combines modern design with vintage-inspired details. Factory brass combines with matte black to create a multidimensional visual with a soft glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.