Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix 3 Light Billiard Light, Bronze & Golden Mottle

  • Mfr # 126BRZ-GM16

  • Zoro # G005843319


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Length
54"
Width
16"
Height
18"
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126BRZ-GM16
Zoro #
G005843319
UPC #
685659003192
Country of Origin
China

Dimensions

Length
54"
Width
16"
Height
18"
Chain Length
2 x 72"
Canopy Dimensions
11-3/4 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Series
Phoenix
UL Listed
CUL/cETLu
Style
regional; venetian; billiard
Rated Location
Dry
Shade Finish
Golden Mottle

Description

Bold flowing curves define this three light fixture. Finished in bronze, this fixture uses warm glowing gold mottle glass shades to create a contemporary, yet classic look. This fixture includes 72’’ of chain on both sides to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.