Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Phoenix 4 Light Island/Billiard, Bronze & Matte Opal

  • Mfr # 126BRZ-DMO14

  • Zoro # G305843279


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Length
52"
Width
14"
Height
17.75"
Frame Material
Steel
Frame Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126BRZ-DMO14
Zoro #
G305843279
UPC #
685659148725
Country of Origin
China

Dimensions

Length
52"
Width
14"
Height
17.75"
Chain Length
2 x 72"
Canopy Dimensions
11-3/4 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Glass
Style
regional; venetian; billiard
Series
Phoenix
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Matte Opal

Description

Bold flowing curves define this three light fixture. Finished in bronze, this fixture uses dome matte opal glass shades to create a contemporary, yet classic look. This fixture includes 72’’ of chain on both sides to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.