Zoro Homepage

Pier Mounts Outdoor Pier Mount, Black

  • Mfr # 533PM-BK

  • Zoro # G705836383


product price: $38.00
/ea

Key Features

Length
6"
Width
6"
Height
4"
Housing Material
Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533PM-BK
Zoro #
G705836383
UPC #
685659030129
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
4"

Details

Item
Outdoor Pier Mount
Housing Material
Aluminum
Dimmable
Yes
Series
Pier Mounts
Fixture Housing Material
Aluminum
Fixture Housing Finish
Black
Housing Finish
Black

Description

Outdoor cast aluminum pier mounts are available in corresponding finishes to our various outdoor families.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.