Zoro Homepage

Pier Mounts Outdoor Pier Mount, Deep Bronze

  • Mfr # SQPM-DBZ

  • Zoro # G905837067


product price: $82.00
/ea
Free Shipping & Returns

Key Features

Length
6.75"
Width
6.75"
Height
3.5"
Housing Material
Aluminum
Housing Finish
Deep Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQPM-DBZ
Zoro #
G905837067
UPC #
685659081725
Country of Origin
China

Dimensions

Length
6.75"
Width
6.75"
Height
3.5"

Details

Item
Outdoor Pier Mount
Housing Material
Aluminum
Housing Finish
Deep Bronze
Fixture Housing Material
Aluminum
Fixture Housing Finish
Deep Bronze
Watts
W
Series
Pier Mounts

Description

Dimensional aesthetics create an eye-catching appeal in this outdoor pier mount. Layered and geometric, its clean lines complement a deep bronze finish that hints at a nautical theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.