Zoro Homepage

Port 2 Light Wall Sconce, Olde Bronze & Olde Bronze

  • Mfr # 448-2S-OB

  • Zoro # G305840599


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Olde Bronze
Series
Port
Standards
CUL/cETLu
Length
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448-2S-OB
Zoro #
G305840599
UPC #
685659071818
Country of Origin
China

Dimensions

Height
19"
Width
9"
Length
5.5"
Canopy Dimensions
9 in x 19 in

Details

Dimmable
Yes
Finish
Olde Bronze
Item
Wall Sconce
Series
Port
Standards
CUL/cETLu
Lamp Watts
100
Housing Material
Steel
Rated Location
Damp
Number of Lights
2
Frame Material
Steel
Bulb Base
Medium

Description

Retro aesthetics and modern design fuse beautifully together in the Port collection of fixtures. Warm illumination behind the porthole glass panels complimenting the Olde Bronze or Antique Silver finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.