Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Port 4 Light Pendant, Antique Silver & Antique Silver

  • Mfr # 448-16AS

  • Zoro # G505840405


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Length
17.75"
Number of Lights
4
Style
contemporary; utilitarian; nautical; coastal
Shade Material
Steel
Finish
Antique Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
448-16AS
Zoro #
G505840405
UPC #
685659071665
Country of Origin
China

Dimensions

Height
11"
Length
17.75"
Width
17.75"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
4
Style
contemporary; utilitarian; nautical; coastal
Shade Material
Steel
Item
Pendant
Finish
Antique Silver
Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Series
Port
Watts
100
Rated Location
Dry
Bulb Base
Medium

Description

Retro aesthetics and modern design fuse beautifully together in the Port collection of fixtures. Warm illumination behind the porthole glass panels complimenting the Olde Bronze or Antique Silver finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.