Zoro Homepage

Porter 2 Light Vanity, Bronze & Matte Opal

  • Mfr # 3030-2V-BRZ-LED

  • Zoro # G705834990


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Height
6.25"
Length
5.5"
Width
16"
Housing Finish
Bronze
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-2V-BRZ-LED
Zoro #
G705834990
UPC #
685659069952
Country of Origin
China

Dimensions

Height
6.25"
Length
5.5"
Width
16"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
2
Style
midcentury; modern; art moderne
Shade Material
Glass
Color Temp.
3000K
Lamp Included
Yes
Housing Material
Steel
Lamp Watts
4
Series
Porter
Standards
CUL/cETLu
Dimmable
Yes
Delivered Lumens
900
Shade Finish
Matte Opal
Rated Location
Damp
Source Lumens
960
Bulb Base
LED-G9
Color Rendering Index
Greater than 80

Description

The Porter family of vanity lights transition beautiful rounded oval glass shades into carefully crafted hanging brackets reminiscent of days gone by. The matte opal glass paired with optional finishes such as brushed nickel, chrome, or bronze, deliver a unique contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.