Zoro Homepage
This item is Discontinued.
Z-Lite Porter 5 Light Vanity, Chrome & Matte Opal 3030-5V-CH

Porter 5 Light Vanity, Chrome & Matte Opal (Discontinued)

  • Mfr # 3030-5V-CH
  • Zoro # G405835099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030-5V-CH
Zoro #
G405835099
UPC #
685659045031
Country of Origin
China

Dimensions

Height
6.25"
Length
5.5"
Width
43"
Canopy Dimensions
12 in x 4-1/2 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
midcentury; modern; art moderne
Shade Material
Glass
Lamp Watts
75
Series
Porter
Housing Material
Steel
Dimmable
Yes
Standards
CUL/cETLu
Rated Location
Damp
Bulb Base
G9
Shade Finish
Matte Opal

Description

The Porter family of vanity lights transition beautiful rounded oval glass shades into carefully crafted hanging brackets reminiscent of days gone by. The matte opal glass paired with optional finishes such as brushed nickel, chrome, or bronze, deliver a unique contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.