Portland 1 Light Outdoor Pier Mount Light, Black & Clear Beveled

  • Mfr # 531PHBR-533PM-BK

  • Zoro # G305837179


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Height
20.5"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHBR-533PM-BK
Zoro #
G305837179
UPC #
685659047516
Country of Origin
China

Dimensions

Height
20.5"
Length
9.5"
Width
9.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Watts
100
Series
Portland
Bulb Base Type
Medium
Standards
CUL/cETLu
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear beveled glass paired with black comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.