Portland 1 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled

  • Mfr # 531PHBXLS-SQPM-BK

  • Zoro # G505836163


product price:  $510.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
25"
Standards
ETL/CETL Certified
Length
9.5"
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHBXLS-SQPM-BK
Zoro #
G505836163
UPC #
685659139525
Country of Origin
China

Dimensions

Height
25"
Length
9.5"
Width
9.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Watts
100
Housing Material
Aluminum
Series
Portland
Bulb Base Type
Medium
Number of Lamps
1
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

Craft an all-around sophisticated theme with this one-light post lantern. Radiating elegance, the clear beveled glass provides contrast against the deep hue of sleek black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.