Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled
- Mfr # 531PHBXLS-SQPM-ORB
- Zoro # G905836114
product price:Â
$
536.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Watts
100
Standards
ETL/CETL Certified
Length
9.5"
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531PHBXLS-SQPM-ORB
- Zoro #
- G905836114
- UPC #
- 685659139532
- Country of Origin
- China
Dimensions
- Length
- 9.5"
- Height
- 25"
- Width
- 9.5"
Details
- Item
- Outdoor Pier Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Watts
- 100
- Standards
- ETL/CETL Certified
- Housing Material
- Aluminum
- Number of Lamps
- 1
- Dimmable
- Yes
- Series
- Portland
- Bulb Base Type
- Medium
- Shade Finish
- Clear Beveled
- Shade Material
- Glass
- Rated Location
- Wet
Description
Combine rich hues with depth in this one-light post lantern. Great for an outdoor space, the sleek frame radiates with a rubbed bronze finish and a clear seeded glass shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.