Portland 1 Light Outdoor Pier Mounted Fixture, Oil Rubbed Bronze & Clear Beveled

  • Mfr # 531PHMS-SQPM-ORB

  • Zoro # G105836181


product price:  $324.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
8"
Height
17"
Standards
CUL/cETLu
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
531PHMS-SQPM-ORB
Zoro #
G105836181
UPC #
685659047646
Country of Origin
China

Dimensions

Width
8"
Height
17"
Length
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Watts
100
Bulb Base Type
Medium
Series
Portland
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

---

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.