Portland 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531PHBXLR-ORB

  • Zoro # G105836242


product price:  $396.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
9.5"
Height
24"
Series
Portland
Watts
100
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
531PHBXLR-ORB
Zoro #
G105836242
UPC #
685659137729
Country of Origin
China

Dimensions

Width
9.5"
Height
24"
Length
9.5"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Series
Portland
Watts
100
Number of Lamps
1
Standards
ETL/CETL Certified
Bulb Base Type
Medium
Dimmable
Yes
Housing Material
Aluminum
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Seedy

Description

Set a sophisticated scene with this one-light lantern post light, featuring clear seeded glass shades. With a sleek frame, the rich outdoor rubbed bronze finish looks stunning in gardens and on porches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.