Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light
- Mfr # 31336-BZ
- Zoro # G010083366
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Finish
Bronze
Standards
UL/CUL
Light Source
Incandescent
Safety Rated
Wet
Connection Type
Hard Wired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31336-BZ
- Zoro #
- G010083366
- UPC #
- 046335925212
- Country of Origin
- China
Details
- Finish
- Bronze
- Standards
- UL/CUL
- Light Source
- Incandescent
- Safety Rated
- Wet
- Connection Type
- Hard Wired
- Number of Lights
- 1
Description
Cape Cod outdoor dark sky post lamps are the latest in outdoor lighting design. The fixture is designed to focus the light downward where it is needed and prevent the unwanted glare from spreading upward and outward. This collection features a contemporary yet casual design with a solid bronze finish that complements the exterior decor of any home. The sturdy, weather resistant steel construction along with waterproof seal protects the lantern from harsh outdoor elements to ensure the long life of the fixture. These outdoor lights install easily and deliver welcoming, safe and reliable exterior lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.