
Portland 1 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy
Mfr # 531PHBXLS-ORB
Zoro # G605836094
product price:Â $458.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Watts
100
Number of Lamps
1
Series
Portland
Height
22.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
531PHBXLS-ORB
Zoro #
G605836094
UPC #
685659137705
Country of Origin
China
Dimensions
Height
22.5"
Width
9.5"
Length
9.5"
Details
Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Watts
100
Number of Lamps
1
Series
Portland
Housing Material
Aluminum
Bulb Base Type
Medium
Dimmable
Yes
Standards
ETL/CETL Certified
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy
Description
Rich details and sleek lines from this one-light post lantern offer a streamlined look to any outdoor space. Richly hued outdoor rubbed bronze combines with clear seeded glass to add dimension and radiance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.