Portland 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 531PHBXLR-519P-BK

  • Zoro # G305836233


product price:  $868.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
1
Height
117.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHBXLR-519P-BK
Zoro #
G305836233
UPC #
685659139426
Country of Origin
China

Dimensions

Height
117.25"
Width
10"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
1
Bulb Base Type
Medium
Series
Portland
Standards
ETL/CETL Certified
Watts
100
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

Combine sleekness with the vintage-inspired shape of this one-light lantern post light. In a deep black finish, the clean silhouette combines with clear beveled glass to create a classic focal point in any outdoor space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.