Portland 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 531PHBXLR-564P-BK

  • Zoro # G605836193


product price:  $1,078.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Bulb Base Type
Medium
Height
105.25"
Length
14.25"
Series
Portland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531PHBXLR-564P-BK
Zoro #
G605836193
UPC #
685659139471
Country of Origin
China

Dimensions

Height
105.25"
Length
14.25"
Width
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Bulb Base Type
Medium
Series
Portland
Standards
ETL/CETL Certified
Number of Lamps
1
Dimmable
Yes
Housing Material
Aluminum
Watts
100
Shade Finish
Clear Beveled
Shade Material
Glass
Rated Location
Wet

Description

The sleek silhouette of this one-light lantern post light radiates warmly over any outdoor space. The rich black finish of clean lines in the silhouette are enhanced by clear beveled glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.