Portland 1 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 531PHBXLR-567P-BK

  • Zoro # G805836177


product price:  $772.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
9.5"
Width
9.5"
Standards
ETL/CETL Certified
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHBXLR-567P-BK
Zoro #
G805836177
UPC #
685659139495
Country of Origin
China

Dimensions

Length
9.5"
Width
9.5"
Height
97"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Watts
100
Number of Lamps
1
Dimmable
Yes
Series
Portland
Housing Material
Aluminum
Bulb Base Type
Medium
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

An upgrade to the classic silhouette, this one-light lantern post light transforms any outdoor space with sophistication. Revel in the richness of a deep black finish and clear beveled glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.