Shop Z-LITE
See all product information
Create Account
Portland 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 531PHBXLR-519P-ORB
- Zoro # G005836168
product price:Â
$
940.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Bulb Base Type
Medium
Standards
ETL/CETL Certified
Series
Portland
Width
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 531PHBXLR-519P-ORB
- Zoro #
- G005836168
- UPC #
- 685659139433
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Bulb Base Type
- Medium
- Standards
- ETL/CETL Certified
- Series
- Portland
- Housing Material
- Aluminum
- Number of Lamps
- 1
- Watts
- 100
- Dimmable
- Yes
- Shade Finish
- Clear Seedy
- Shade Material
- Glass
- Rated Location
- Wet
Dimensions
- Width
- 10"
- Length
- 10"
- Height
- 117.25"
Description
Full of elongated lines, this one-light lantern post offers a hint of vintage-inspired style. Outdoor rubbed bronze streamlines while adding depth against a clear seeded glass shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.