Portland 1 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 531PHBXLR-564P-ORB
- Zoro # G905836077
product price:Â
$
1,060.00
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Length
14.25"
Number of Lamps
1
Housing Material
Aluminum
Standards
ETL/CETL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531PHBXLR-564P-ORB
- Zoro #
- G905836077
- UPC #
- 685659139488
- Country of Origin
- China
Dimensions
- Length
- 14.25"
- Height
- 105.25"
- Width
- 14.25"
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Number of Lamps
- 1
- Housing Material
- Aluminum
- Standards
- ETL/CETL Certified
- Bulb Base Type
- Medium
- Series
- Portland
- Watts
- 100
- Dimmable
- Yes
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- Clear Seedy
Description
The vintage-inspired base of this one-light post light looks stunning in a bountiful garden. Complete with an outdoor rubbed bronze finish, this sophisticated fixture features clear seeded glass shades that add depth.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.