Portland 1 Light Outdoor Wall Sconce, Black & Clear Beveled

  • Mfr # 531BXL-BK

  • Zoro # G505836989


product price: $454.00
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
22"
Length
10.75"
Series
Portland
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531BXL-BK
Zoro #
G505836989
UPC #
685659137651
Country of Origin
China

Dimensions

Width
9.5"
Height
22"
Length
10.75"
Canopy Dimensions
6 in x 14 in

Details

Item
Outdoor Wall Sconce
Series
Portland
Watts
100
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled
Dimmable
Yes
Bulb Base
Medium
Number of Lights
1

Description

The elongated silhouette of this one-light wall lantern is given a sophisticated upgrade with a deep black finish. The clear beveled glass panels from the sleek sides cast a bright, even glow over a porch or back door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.