Portland 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531BXL-ORB

  • Zoro # G105836945


product price:  $430.00
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
22"
Length
10.75"
Series
Portland
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531BXL-ORB
Zoro #
G105836945
UPC #
685659137668
Country of Origin
China

Dimensions

Width
9.5"
Height
22"
Length
10.75"
Canopy Dimensions
6 in x 14 in

Details

Item
Outdoor Wall Sconce
Series
Portland
Watts
100
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Standards
ETL/CETL Certified
Dimmable
Yes
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass
Bulb Base
Medium
Number of Lights
1

Description

Sophisticated elements from this one-light wall lantern looks great in a streamlined garden. Cast a bright glow from the clear seeded glass shade, elevated with an outdoor rubbed bronze finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.