Portland 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531MXL-ORB

  • Zoro # G005837165


product price:  $372.00
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
18"
Length
9.25"
Series
Portland
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531MXL-ORB
Zoro #
G005837165
UPC #
685659137682
Country of Origin
China

Dimensions

Width
8"
Height
18"
Length
9.25"
Canopy Dimensions
4-3/4 in x 11-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Portland
Watts
100
Finish
Oil Rubbed Bronze
Standards
ETL/CETL Certified
Housing Material
Aluminum
Dimmable
Yes
Shade Finish
Clear Seedy
Bulb Base
Medium
Number of Lights
1
Rated Location
Wet
Shade Material
Glass

Description

Elongated lines and sophisticated design marry in this one-light wall lantern. Radiate warmth from the outdoor rubbed bronze finish and multidimensional clear seeded glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.