Zoro Homepage

Portland 1 Light Post Mount Light, Black & Clear Beveled

  • Mfr # 531PHMS-BK

  • Zoro # G705836130


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
100
Bulb Base Type
Medium
Standards
CUL/cETLu
Series
Portland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHMS-BK
Zoro #
G705836130
UPC #
685659037739
Country of Origin
China

Dimensions

Width
8"
Length
8"
Height
14.375"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
100
Bulb Base Type
Medium
Standards
CUL/cETLu
Series
Portland
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear Beveled

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear beveled glass paired with black comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.