Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portland 1 Light Post Mount Light, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 531PHMS-ORB

  • Zoro # G205836142


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
8"
Number of Lamps
1
Standards
CUL/cETLu
Series
Portland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531PHMS-ORB
Zoro #
G205836142
UPC #
685659037647
Country of Origin
China

Dimensions

Width
8"
Height
14.375"
Length
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Number of Lamps
1
Standards
CUL/cETLu
Series
Portland
Watts
100
Dimmable
Yes
Housing Material
Aluminum
Bulb Base Type
Medium
Shade Material
Glass
Shade Finish
Clear Seedy
Rated Location
Wet

Description

The timeless, mission styling of the Portland family displays clean lines to suit both contemporary and traditional decors. Clear seedy glass paired with oil rubbed bronze fixtures. These fixtures are comprised of cast aluminum which withstands nature’s seasonal elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.