Portland 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled

  • Mfr # 531-4-536P-BK

  • Zoro # G005836908


product price:  $1,830.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Finish
Black
Housing Material
Aluminum
Bulb Base Type
Medium
Dimmable
Yes
Length
30.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531-4-536P-BK
Zoro #
G005836908
UPC #
685659139563
Country of Origin
China

Dimensions

Length
30.25"
Height
99"
Width
30.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Bulb Base Type
Medium
Dimmable
Yes
Standards
ETL/CETL Certified
Series
Portland
Number of Lamps
4
Watts
100
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Beveled

Description

Four large lights are clustered at the top of this tall outdoor post light. Designed to deliver outstanding overhead lighting, this fixture features classic lantern-inspired shades and a rich black finish to complement any exterior decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.