Shop Z-LITE
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portland 4 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy
- Mfr # 531-4-536P-ORB
- Zoro # G805836917
product price:Â
$
1,952.00
/ea
Key Features
Finish
Oil Rubbed Bronze
Watts
100
Width
30.25"
Height
99"
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 531-4-536P-ORB
- Zoro #
- G805836917
- UPC #
- 685659139570
- Country of Origin
- China
Dimensions
- Width
- 30.25"
- Height
- 99"
- Length
- 30.25"
Details
- Item
- Outdoor Post Mounted Fixture
- Finish
- Oil Rubbed Bronze
- Watts
- 100
- Dimmable
- Yes
- Series
- Portland
- Number of Lamps
- 4
- Bulb Base Type
- Medium
- Standards
- ETL/CETL Certified
- Housing Material
- Aluminum
- Shade Material
- Glass
- Shade Finish
- Clear Seedy
- Rated Location
- Wet
Description
Add beautiful, abundant illumination with this four-light overhead outdoor post light. Designed for permanent installation, this tall post fixture features a versatile rubbed bronze finish and lantern-inspired lights that enhance any exterior space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.