Zoro Homepage

Privet 1 Light Vanity, Brushed Nickel & Matte Opal

  • Mfr # 335-1S-BN-LED

  • Zoro # G705834433


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Height
8.125"
Length
5.625"
Width
6.75"
Housing Finish
Brushed Nickel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1S-BN-LED
Zoro #
G705834433
UPC #
685659078367
Country of Origin
China

Dimensions

Height
8.125"
Length
5.625"
Width
6.75"
Canopy Dimensions
4-1/2 in x 7 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
1
Style
transitional; fusion
Shade Material
Glass
Color Temp.
2700K
Lamp Watts
8
Standards
CUL/cETLu
Housing Material
Steel
Lamp Included
Yes
Series
Privet
Dimmable
Yes
Shade Finish
Matte Opal
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Rated Location
Damp
Source Lumens
560
Delivered Lumens
380.34

Description

Turn functional lighting into a pivotal decor element, bringing a sleek geometric silhouette in beautiful materials and finishes. This brushed nickel finish steel one-light vanity showcases a heady matte opal shade, and offers long-life energy savings with integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.