Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Privet 1 Light Vanity, Chrome & Matte Opal

  • Mfr # 335-1S-CH-LED

  • Zoro # G905834417


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Height
8.125"
Length
5.625"
Width
6.75"
Housing Finish
Chrome
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1S-CH-LED
Zoro #
G905834417
UPC #
685659078374
Country of Origin
China

Dimensions

Height
8.125"
Length
5.625"
Width
6.75"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
1
Style
transitional; fusion
Shade Material
Glass
Color Temp.
2700K
Housing Material
Steel
Lamp Watts
8
Lamp Included
Yes
Dimmable
Yes
Series
Privet
Standards
CUL/cETLu
Bulb Base
LED-Integrated
Delivered Lumens
380.34
Color Rendering Index
Greater than 90
Rated Location
Damp
Shade Finish
Matte Opal
Source Lumens
560

Description

A scintillating blend of shiny chrome and matte opal glass creates a dynamic look for transitional bath spaces. With a geometric profile and enticing design, this one-light vanity adds a bonus feature with long-life integrated LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.