Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Z-Lite Privet 3 Light Vanity, Chrome & Matte Opal 335-3V-CH-LED

Privet 3 Light Vanity, Chrome & Matte Opal (Discontinued)

  • Mfr # 335-3V-CH-LED
  • Zoro # G205834773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-3V-CH-LED
Zoro #
G205834773
UPC #
685659078411
Country of Origin
China

Dimensions

Height
6.875"
Width
24.375"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Shade Material
Glass
Series
Privet
Lamp Watts
8

Description

A contemporary flavor courtesy of shiny chrome finish steel provides the backdrop for sleek opal glass shades, making this three-light vanity fixture a solid choice for versatile design motifs. Enjoy dimmable, energy-saving lighting from integrated LED technology, and a custom look in a master or guest suite.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.