Zoro Homepage

Quadra 1 Light Mini Pendant, Brushed Nickel + Black

  • Mfr # 456MP-BN-BK

  • Zoro # G505841822


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Height
13"
Length
8"
Width
8"
Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; geometric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456MP-BN-BK
Zoro #
G505841822
UPC #
685659083774
Country of Origin
China

Dimensions

Height
13"
Length
8"
Width
8"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Number of Lights
1
Style
contemporary; metropolitan; architectural; linear; geometric
Item
Mini Pendant
Finish
Brushed Nickel + Black
Dimmable
Yes
Watts
100
Material
Steel
Standards
CUL/cETLu
Series
Quadra
Rated Location
Dry
Bulb Base
Medium

Description

Tasteful form and function add a sophisticated touch to a stylish mini-pendant fashioned from steel and given a dual finish. Brushed nickel and black create a tempting blend in a geometric style frame and inner fitting, as a single bulb sends soft illumination in a downward targeted direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.