Zoro Homepage

Quadra 2 Light Wall Sconce, Brushed Nickel + Black

  • Mfr # 456-2S-BN-BK

  • Zoro # G705841707


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
11"
Width
4.5"
Dimmable
Yes
Finish
Brushed Nickel + Black
Series
Quadra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-2S-BN-BK
Zoro #
G705841707
UPC #
685659077797
Country of Origin
China

Dimensions

Height
11"
Width
4.5"
Length
7"
Canopy Dimensions
7 in x 11 in

Details

Dimmable
Yes
Finish
Brushed Nickel + Black
Item
Wall Sconce
Series
Quadra
Housing Material
Steel
Standards
CUL/cETLu
Lamp Watts
60
Bulb Base
Candelabra
Rated Location
Dry
Number of Lights
2
Frame Material
Steel

Description

Clean, modern lines dominate the aesthetic of this captivating two-light wall sconce. With a stylish two-tone finish in brushed nickel and black, its geometric-influenced body enhances the charming effect of candelabra-style bulb bases.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.