Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quadra 4 Light Flush Mount, Brushed Nickel + Black

  • Mfr # 456F-BN-BK

  • Zoro # G305835991


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Length
13"
Width
13"
Height
8.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
456F-BN-BK
Zoro #
G305835991
UPC #
685659077773
Country of Origin
China

Dimensions

Length
13"
Width
13"
Height
8.5"
Canopy Dimensions
7 in x 7 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel + Black
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Candelabra
Series
Quadra
Number of Light Bulbs Required
4
Rated Location
Dry

Description

All eyes divert upwards and take in the dynamic look of this brushed nickel and black finish four-light flush mount ceiling light. An open frame with clean lines offers a stylish home for candelabra-style bulb bases and showcases a metropolitan architectural motif.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.