Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quadra 4 Light Semi Flush Mount, Chrome + Black

  • Mfr # 456SF-CH-BK

  • Zoro # G605841821


product price: $344.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quadra
Finish
Chrome + Black
Height
12 in
Length
13 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456SF-CH-BK
Zoro #
G605841821
UPC #
685659083842
Country of Origin
China

Dimensions

Height
12 in
Length
13 in
Width
13 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Quadra
Item
Semi Flush Mount
Finish
Chrome + Black
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Frame Material
Steel
Rated Location
Dry
Frame Finish
Chrome and Black
Dimmable
Yes
Bulb Base
Candelabra
Bulb Wattage
60 W

Description

Enjoy a sophisticated design silhouette and a blend of beautiful finishes in this chrome and black four-light semi-flush mount ceiling light. Clean lines contrast with charming candelabra-style bulbs to create a versatile fixture that's ideal for any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.