Zoro Homepage

Quadra 4 Light Semi Flush Mount, Olde Brass + Bronze

  • Mfr # 456SF-OBR-BRZ

  • Zoro # G905841767


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Quadra
Finish
Olde Brass + Bronze
Standards
CUL/cETLu
Length
13 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456SF-OBR-BRZ
Zoro #
G905841767
UPC #
685659077841
Country of Origin
China

Dimensions

Length
13 in
Height
12 in
Width
12 in
Canopy Dimensions
5-1/2 in x 5-1/2 in

Details

Fixture Series
Quadra
Item
Semi Flush Mount
Finish
Olde Brass + Bronze
Standards
CUL/cETLu
Number of Light Bulbs Required
4
Dimmable
Yes
Rated Location
Dry
Frame Finish
Olde Brass and Bronze
Frame Material
Steel
Bulb Wattage
60 W
Bulb Base
Candelabra

Description

Modern geometric styling receives a softening effect from a warm olde brass finish, making this steel four-light semi-flush-mount ceiling light an exceptional choice. Fold metropolitan appeal into a design scheme that works with high and low ceilings, and enjoy the eye-catching blend of brass and bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.