Zoro Homepage
This item is Discontinued.
Z-Lite Quadra 8 Light Island/Billiard, Brushed Nickel + Black 456-8L-BN-BK

Quadra 8 Light Island/Billiard, Brushed Nickel + Black (Discontinued)

  • Mfr # 456-8L-BN-BK
  • Zoro # G005841964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456-8L-BN-BK
Zoro #
G005841964
UPC #
685659083798
Country of Origin
China

Dimensions

Height
17"
Width
12"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel + Black
Number of Lights
8
Series
Quadra
Housing Material
Steel

Description

Linear styling creates a fashionable silhouette that offers a sophisticated look for contemporary settings. With a brushed nickel frame and black inner fittings, this eight-light island light is an ideal companion to kitchen islands and billiards tables, and sends a soft message of extraordinary taste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.